This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    5/8"-11, Stainless Steel Hex Head Cap Screw, 316, 10"L, Plain Finish, 1 EA

  • Item # 24C614
  • Mfr. Model # 24C614
5/8"-11, Stainless Steel Hex Head Cap Screw, 316, 10"L, Plain Finish, 1 EA

See alternate products available online.

Product Details

Hex Head Cap Screws feature hexagon-shaped heads for socket or wrench tightening. 316 Stainless Steel construction offers high resistance to pitting corrosion and is ideal for use in marine environments.
Show More Close
 

Technical Specifications

Item # 24C614
Mfr. Model # 24C614
UNSPSC #31161501
Shipping Weight 0.93 lbs
Country of Origin Thailand *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Stainless Steel
Material Grade 316
Fastener Finish Plain
Dia./Thread Size 5/8"-11
Fastener Length 10"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Partially Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 1-1/2"
Head Height 25/64"
Head Width 15/16"
Tensile Strength 100 to 150 psi
Rockwell Hardness B95 to C32
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms