Check Availability
  • GRAINGER APPROVED 

    10" Pipe Size Wide Arch EPDM Expansion Joint, -50 to 240°F Temp. Range

  • Item # 45NE65
  • Mfr. Model # WA-160-EE
10" Pipe Size Wide Arch EPDM Expansion Joint, -50 to 240°F Temp. Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This expansion joint helps to reduce vibration and dampen sound transmission in piping systems. It features a larger arch and allows for greater movement and lower spring rate than traditional spool-type rubber expansion joints.
Show More Close
 

Technical Specifications

Item # 45NE65
Mfr. Model # WA-160-EE
UNSPSC #40142312
Catalog Page 2839
Shipping Weight 40.6 lbs
Country of Origin China *
Item Expansion Joint
Type Wide Arch
Pipe Size 10"
Connection Flanged
Material EPDM
Bolt Holes 12
Bolt Hole Size 1"
Bolt Circle Dia. 14.5"
Flange Thickness 1.18"
Max. Pressure 150 psi
Temp. Range -50 to 240 Degrees F
Vacuum 15 In Hg At 72 Degrees F
Outside Dia. 16"
Overall Length 8"
Standards ANSI B 16.5
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.