Check Availability
  • GRAINGER APPROVED 

    10"L x 10"W Standard Reclosable Poly Bag with Zip Seal Closure, Clear; 2 mil Thickness

  • Item # 5CNG9
  • Mfr. Model # 5CNG9
10"L x 10"W Standard Reclosable Poly Bag with Zip Seal Closure, Clear; 2 mil Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Zipper-Seal bags feature a wide opening for easy sealing and resealing. Red line zipper seal bags are premium, leak-resistant bags with heavy-duty zipper.

• Secure seal helps eliminate spills or contamination
• Meet FDA requirements for food applications
Show More Close
 

Technical Specifications

Item # 5CNG9
Mfr. Model # 5CNG9
UNSPSC #24111503
Catalog Page 1409
Shipping Weight 16.2 lbs
Country of Origin Taiwan *
Item Reclosable Poly Bag
Color Clear
Bag Material Low Density Polyethylene (LDPE)
Bag Closure Type Zip Seal
Reclosable Bag Closure Type Zip Seal
Width 10"
Length 10"
Thickness 2 mil
Standards FDA
Bag Features Standard
Open/Reclosable Reclosable
Depth 0
FDA Compliant Yes
Bag Package Configuration Flat Pack
Hang Hole No
Write on Surface No
Bag Item Reclosable Poly Bag
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms