Check Availability
  • GRAINGER APPROVED 

    10" Caster Wheel, 2640 lb. Load Rating, Wheel Width 1-3/4", Polyurethane, Fits Axle Dia. 5/8"

  • Item # 5VF50
  • Mfr. Model # 250 PT2H
10" Caster Wheel, 2640 lb. Load Rating, Wheel Width 1-3/4", Polyurethane, Fits Axle Dia. 5/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5VF50
Mfr. Model # 250 PT2H
UNSPSC #31162702
Shipping Weight 15.05 lbs
Country of Origin United Kingdom *
Item Caster Wheel
Load Rating 2640 lb.
Wheel Dia. 10"
Wheel Width 1-3/4"
Caster Wheel/Tread Material Polyurethane
Wheel Color Tan
Caster Core Material Cast Iron
Hub Length 2-1/4"
Fits Axle Dia. 5/8"
Spanner Bushing Not Included
Core Color Black
Caster Wheel Bearings Ball
Durometer 95 Shore A
Resistant To Abrasion, Oils, Greases, Chemicals
Bore Dia. 63/64"
Replacement For Revvo H and P Series Casters
Includes Spanner Bushing
Caster Temp. Range Available Yes
Caster Temp. Range -22 Degrees to 176 Degrees F
Non-Marking Yes
Caster Load Rating Range Medium-Duty
Caster Wheel Shape Standard
* This product's country of origin is subject to change

Welcome Sign In