Check Availability
  • GRAINGER APPROVED 

    10" Caster Wheel, 3000 lb. Load Rating, Wheel Width 3", Fits Axle Dia. 3/4"

  • Item # 455T89
  • Mfr. Model # P-UY-100x030/075K
10" Caster Wheel, 3000 lb. Load Rating, Wheel Width 3", Fits Axle Dia. 3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 455T89
Mfr. Model # P-UY-100x030/075K
UNSPSC #31162702
Shipping Weight 22.3 lbs
Country of Origin China *
Item Caster Wheel
Load Rating 3000 lb.
Wheel Dia. 10"
System of Measurement Inch
Wheel Width 3"
Caster Wheel/Tread Material Polyurethane
Wheel Color Yellow
Caster Core Material Cast Iron
Hub Length 3-1/2"
Fits Axle Dia. 3/4"
Spanner Bushing Included
Core Color Silver
Caster Wheel Bearings Ball
Durometer 92 Shore A
Resistant To Water, Oils, Chemicals
Features Floor Protective, Noise Reduction
Bore Dia. 3/4"
Replacement For Pegasus 27, 28, 29, and 30 Series Casters
Includes (2) Top Hat Bushings
Caster Temp. Range Available Yes
Caster Temp. Range -20 Degrees to 180 Degrees F
Non-Marking Yes
Caster Load Rating Range Heavy-Duty
Caster Wheel Shape Standard
Standards ICWM
* This product's country of origin is subject to change

Compliance and Restrictions