Check Availability
  • GRAINGER APPROVED 

    10" Caster Wheel, 1760 lb. Load Rating, Wheel Width 2", Polyurethane, Fits Axle Dia. 1/2"

  • Item # 19ND69
  • Mfr. Model # ALST 250/20K-B12
10" Caster Wheel, 1760 lb. Load Rating, Wheel Width 2", Polyurethane, Fits Axle Dia. 1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19ND69
Mfr. Model # ALST 250/20K-B12
UNSPSC #31162701
Shipping Weight 5.42 lbs
Country of Origin Germany *
Item Caster Wheel
Load Rating 1760 lb.
Wheel Dia. 10"
Wheel Width 2"
Caster Wheel/Tread Material Polyurethane
Wheel Color Green
Caster Core Material Aluminum
Hub Length 2-3/8"
Fits Axle Dia. 1/2"
Spanner Bushing Included
Core Color Silver
Caster Wheel Bearings Ball
Durometer 75 Shore A
Resistant To Water, Oil, Chemicals, Acids
Features Blickle Softhane(TM) Polyurethane, 57% Resiliency Based on Norm DIN 53512, Tread Thickness is 1-1/2''
Bore Dia. 1/2"
Replacement For Mfr. No. LO-ALST 250K, BO-ALST 250K, LO-ALST 250K-ST
Includes (2) Top Hat Bushings
Caster Temp. Range Available No
Caster Load Rating Range Medium-Duty
Caster Wheel Shape Standard
* This product's country of origin is subject to change

Compliance and Restrictions