Check Availability
  • GRAINGER APPROVED 

    10-43/64" x 4-51/64" x 5-15/16" Anodized Aluminum Pneumatic Valve Actuator, 0.90 sec. Cycle Time

  • Item # 22C630
  • Mfr. Model # SVSPNII100DA
10-43/64" x 4-51/64" x 5-15/16" Anodized Aluminum Pneumatic Valve Actuator, 0.90 sec. Cycle Time
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22C630
Mfr. Model # SVSPNII100DA
UNSPSC #31251505
Shipping Weight 12.1 lbs
Country of Origin China *
Item Pneumatic Valve Actuator
Body Material Anodized Aluminum
Output Torque @ 80 psi 1261 in.-lb.
Mounting F07 / F10, .866" star
Operating Pressure 40 to 120 psi
Temp. Range -4 to 180 Degrees F
Valve Design Rack-and-Pinion
Cycle Time 0.90 sec.
Air Port Size 1/4"
Bolt Circle Dia. 2-49/64" / 4-1/64"
Length 10-43/64"
Width 4-51/64"
Height 5-15/16"
Features Epoxy Coated End Caps
Standards ISO / NAMUR
* This product's country of origin is subject to change

Compliance and Restrictions