Check Availability
  • GRAINGER APPROVED 

    #10-32 x 5/16", Vented, Socket Head Cap Screw, 18-8, Stainless Steel, Plain Finish, 5PK

  • Item # 1GB32
  • Mfr. Model # 1GB32
#10-32 x 5/16", Vented, Socket Head Cap Screw, 18-8, Stainless Steel, Plain Finish, 5PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cap screw vents gas or fluids through the air shaft drilled through the entire length of screw.
Show More Close
 

Technical Specifications

Item # 1GB32
Mfr. Model # 1GB32
UNSPSC #31161518
Catalog Page 2113
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Vented Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Inch
Screw Head Type Vented
Basic Material Stainless Steel
Material Grade 18-8
Dia./Thread Size #10-32
Length 5/16"
Fastener Finish Plain
Fastener Thread Type UNF (Fine)
Class 3A
Drive Type Hex Socket
Drive Size 5/32"
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 5/16"
Head Height 0.190"
Thread Dia. #10
Vented Hole Size 0.046"
Head Dia. 0.313"
Temp. Range 250 Degrees F
Rockwell Hardness B70 to B95
Min. Tensile Strength 80,000 psi
Fastener Industry Standards ASME B18.3
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms