Check Availability
  • GRAINGER APPROVED 

    Cylindrical, Socket Head Cap Screw, PEEK, Not Graded, Plain, #10-32, 1-7/8" Length, PK 10

  • Item # 446X89
  • Mfr. Model # PK1032-178SHC-01
Cylindrical,  Socket Head Cap Screw,  PEEK,  Not Graded,  Plain,  #10-32,  1-7/8" Length,  PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446X89
Mfr. Model # PK1032-178SHC-01
UNSPSC #31161501
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Inch
Screw Head Type Cylindrical
Basic Material PEEK
Material Grade Not Graded
Dia./Thread Size #10-32
Length 1-7/8"
Fastener Finish Plain
Fastener Thread Type UNF (Fine)
Class 2A
Drive Type Hex Socket
Drive Size 5/32"
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 1-7/8"
Head Height 0.187"
Thread Dia. #10
Vented Hole Size Not Vented
Head Dia. 0.307"
Temp. Range -50 Degrees to 500 Degrees F
Rockwell Hardness D87.5
Min. Tensile Strength 26,800 psi
Fastener Industry Standards ANSI/ASME B18.3
Self-Locking Element No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In