Check Availability
  • GRAINGER APPROVED 

    #10-32 Self Threading Lock Nut, Plain Nylon, Right Hand, IFI, PK25

  • Item # 4AGE9
  • Mfr. Model # 0701032LN
#10-32 Self Threading Lock Nut, Plain Nylon, Right Hand, IFI, PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Nylon Nuts
• Temp range: -40° to 185°F
Lightweight, strong nylon nuts are for use with nylon machine screws in applications that require vibration, abrasion, and corrosion resistance. Also provide electrical insulation.
Meet IFI standard.
Note: Bulk packaging for nylon nuts are available on Grainger.com®.
Hex Locknuts
Lock onto nylon threaded bolt and prevent rotation or loosening.
Show More Close
 

Technical Specifications

Item # 4AGE9
Mfr. Model # 0701032LN
UNSPSC #31161716
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Lock Nut
Nut Style Self Threading Lock Nut
System of Measurement Inch
Basic Material Nylon
Fastener Finish Plain
Fastener Thread Direction Right Hand
Fastener Thread Type UNF (Fine)
Dia./Thread Size #10-32
Width Across Flats 23/64"
Nut Height 1/4"
Nut Standards IFI
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.