Check Availability
  • GRAINGER APPROVED 

    #10-32 Self Locking Flange Nut - Serrated, Zinc Plated Finish, Grade 2 Steel, Right Hand

  • Item # 1FE93
  • Mfr. Model # 1FE93
#10-32 Self Locking Flange Nut - Serrated, Zinc Plated Finish, Grade 2 Steel, Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1FE93
Mfr. Model # 1FE93
UNSPSC #31161716
Shipping Weight 0.6 lbs
Country of Origin Taiwan *
Item Lock Nut
Nut Style Self Locking Flange Nut - Serrated
System of Measurement Inch
Basic Material Steel
Fastener Finish Zinc Plated
Fastener Thread Direction Right Hand
Fastener Thread Type UNF (Fine)
Dia./Thread Size #10-32
Material Grade Grade 2
Width Across Flats 3/8"
Nut Height 7/32"
Nut Standards IFI-100/107
Flange Dia. 1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close