Check Availability
  • GRAINGER APPROVED 

    #10-32 Machine Screw, 18-8 (304) Stainless Steel, 1-1/2" L, 4000 PK

  • Item # 36M021
  • Mfr. Model # 81AP10X1-1/2
#10-32 Machine Screw, 18-8 (304) Stainless Steel, 1-1/2" L, 4000 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36M021
Mfr. Model # 81AP10X1-1/2
UNSPSC #31161504
Shipping Weight 49.0 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Pan
Head Type Pan
Material 18-8 (304) Stainless Steel
Length 1-1/2"
Thread Length 1-1/2"
Drive Type Slotted
Finish Plain
Dia./Thread Size #10-32
Head Dia. .373"
Head Height .110"
Tensile Strength (PSI) 60,000 min.
Rockwell Hardness B70
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 4000
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions