Check Availability
  • GRAINGER APPROVED 

    #10-32 Machine Screw, 316 Stainless Steel, 3/8" L, 10000 PK

  • Item # 2UPU8
  • Mfr. Model # 2UPU8
#10-32 Machine Screw, 316 Stainless Steel, 3/8" L, 10000 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2UPU8
Mfr. Model # 2UPU8
UNSPSC #31161504
Shipping Weight 47.0 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Pan
Head Type Pan
Material 316 Stainless Steel
Length 3/8"
Drive Type Phillips
Finish Plain
Dia./Thread Size #10-32
Driver Size #2
Head Dia. 0.373"
Head Height 0.133"
Package Quantity 10,000
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.