Check Availability
  • GRAINGER APPROVED 

    #10-32 Machine Screw, 18-8 (304) Stainless Steel, 5/8" L, 2500 PK

  • Item # 2NLP7
  • Mfr. Model # 2NLP7
#10-32 Machine Screw, 18-8 (304) Stainless Steel, 5/8" L, 2500 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2NLP7
Mfr. Model # 2NLP7
UNSPSC #31161504
Shipping Weight 0.5 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material 18-8 (304) Stainless Steel
Length 5/8"
Drive Type Phillips
Finish Plain
Dia./Thread Size #10-32
Driver Size #2
Head Dia. 0.362"
Head Height 0.116"
Head Angle (Deg.) 82
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 2500
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.