Check Availability
  • GRAINGER APPROVED 

    #10-32 Machine Screw, 18-8 (304) Stainless Steel, 1" L, 100 PK

  • Item # 2CY28
  • Mfr. Model # 2CY28
#10-32 Machine Screw, 18-8 (304) Stainless Steel, 1" L, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CY28
Mfr. Model # 2CY28
UNSPSC #31161504
Shipping Weight 0.95 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Truss
Head Type Truss
Material 18-8 (304) Stainless Steel
Length 1"
Drive Type Slotted
Finish Plain
Dia./Thread Size #10-32
Head Dia. 0.448"
Head Height 0.118"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 100
System of Measurement Inch
* This product's country of origin is subject to change

Welcome Sign In