Check Availability
  • GRAINGER APPROVED 

    #10-32 Low Crown Cap Nut, Plain Finish, Stainless Steel 18-8, PK10

  • Item # 6UUY7
  • Mfr. Model # CPB241
#10-32 Low Crown Cap Nut, Plain Finish, Stainless Steel 18-8, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6UUY7
Mfr. Model # CPB241
UNSPSC #31161705
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Cap Nut
Nut Style Low Crown Cap Nut
System of Measurement Inch
Basic Material Stainless Steel
Fastener Finish Plain
Fastener Thread Direction Right Hand
Fastener Thread Type UNF (Fine)
Dia./Thread Size #10-32
Fastener Thread Depth 3/16"
Material Grade 18-8
Width Across Flats 3/8"
Nut Height 13/32"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms