Check Availability
  • Lock Nuts
  • GRAINGER APPROVED 

    #10-32 Lock Nut with Conical Washer, Zinc Plated Steel, Right Hand, PK100

  • Item # 1AY68
  • Mfr. Model # 1AY68
#10-32 Lock Nut with Conical Washer, Zinc Plated Steel, Right Hand, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1AY68
Mfr. Model # 1AY68
UNSPSC #31161716
Shipping Weight 0.36 lbs
Country of Origin Taiwan *
Item Lock Nut
Nut Style Lock Nut with Conical Washer
System of Measurement Inch
Basic Material Steel
Fastener Finish Zinc Plated
Fastener Thread Direction Right Hand
Fastener Thread Type UNF (Fine)
Dia./Thread Size #10-32
Width Across Flats 3/8"
Nut Height 13/64"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.