Check Availability
  • GRAINGER APPROVED 

    #10-24 x 1", Cylindrical, Socket Head Cap Screw, Not Graded, Nylon, Plain Finish, 40PK

  • Item # 4FVJ9
  • Mfr. Model # 3410240100
#10-24 x 1", Cylindrical, Socket Head Cap Screw, Not Graded, Nylon, Plain Finish, 40PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Cap screw offers exceptional vibration, corrosion, and chemical resistance, plus excellent dielectric properties. Natural finish.
Show More Close
 

Technical Specifications

Item # 4FVJ9
Mfr. Model # 3410240100
UNSPSC #31161501
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Inch
Screw Head Type Cylindrical
Basic Material Nylon
Material Grade Not Graded
Dia./Thread Size #10-24
Length 1"
Fastener Finish Plain
Fastener Thread Type UNC (Coarse)
Drive Type Hex Socket
Drive Size 5/32"
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 1"
Head Height 0.190"
Thread Dia. #10
Vented Hole Size Not Vented
Head Dia. 5/16"
Temp. Range - 40 Degrees F to 185 Degrees F
Fastener Industry Standards ASME B18.3
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.