Check Availability
  • GRAINGER APPROVED 

    #10-24 Machine Screw, Nylon, 1/2" L, 50 PK

  • Item # 4AHE3
  • Mfr. Model # 011024B050
#10-24 Machine Screw, Nylon, 1/2" L, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 4AHE3
Mfr. Model # 011024B050
UNSPSC #31161504
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Machine Screw
Machine Screw Head Type Binding
Head Type Binding
Material Nylon
Length 1/2"
Drive Type Slotted
Finish Natural
Dia./Thread Size #10-24
Head Dia. 0.378-0.399"
Head Height 0.112-0.123"
Temp. Range (F) -40 to 185
Tensile Strength (PSI) 149
Meets/Exceeds IFI
Package Quantity 50
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.