Check Availability
  • GRAINGER APPROVED 

    #10-24 Low Crown Cap Nut, Zinc Plated Finish, Steel 12L14, PK10

  • Item # 6UUR6
  • Mfr. Model # CPB181
#10-24 Low Crown Cap Nut, Zinc Plated Finish, Steel 12L14, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6UUR6
Mfr. Model # CPB181
UNSPSC #31161705
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Cap Nut
Nut Style Low Crown Cap Nut
System of Measurement Inch
Basic Material Steel
Fastener Finish Zinc Plated
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Dia./Thread Size #10-24
Fastener Thread Depth 3/16"
Material Grade 12L14
Width Across Flats 3/8"
Nut Height 13/32"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.