Check Availability
  • GRAINGER APPROVED 

    1" x 5 ft. Galvanized Carbon Steel Nipple, Pipe Schedule 40

  • Item # 2WV23
  • Mfr. Model # 565-600GR
1" x 5 ft. Galvanized Carbon Steel Nipple, Pipe Schedule 40
Qty
  • Web Price
    $48.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This GRAINGER APPROVED pipe nipple is suitable for use in low-pressure plumbing applications including air, water, oil, natural gas, and steam.

• Threads conform to ANSI B1.20.1 standards
• Manufacturing conforms to ASTM A-733 standards
Show More Close
 

Technical Specifications

Item # 2WV23
Mfr. Model # 565-600GR
UNSPSC #40142101
Catalog Page 2767
Shipping Weight 7.85 lbs
Country of Origin Guatemala *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Welded
Material - Pipe Galvanized Carbon Steel
Pipe Weld Type Electric Resistance Weld
Pipe Size - Nominal 1"
Overall Pipe Length 5 ft.
Pipe Thread Type MNPT x MNPT
Max. Pressure 1315 psi @ 650 Degrees F
Inside Dia. (In.) 1.049
Outside Dia. (In.) 1.315
Wall Thickness (In.) 0.133
Metal Detectable Yes
Standards ANSI B1.20.1, Class 150
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms