Check Availability
  • GRAINGER APPROVED 

    1" x 4" Non-Alloy Steel and PEX Dielectric Nipple, Pipe Schedule 40

  • Item # 4PFZ6
  • Mfr. Model # 4PFZ6
1" x 4" Non-Alloy Steel and PEX Dielectric Nipple, Pipe Schedule 40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Schedule 40 Dielectric Pipe Nipples

• Max. pressure: 150 psi WOG at 200°F
Nonalloy steel nipples have an internal plastic sleeve that acts as an insulator to prevent destructive electrolytic corrosion between dissimilar metals. Good corrosion resistance in water. NPT connections.
Meet ASTM A53 and ANSI B1.20.1.
Show More Close
 

Technical Specifications

Item # 4PFZ6
Mfr. Model # 4PFZ6
UNSPSC #40142318
Shipping Weight 0.5 lbs
Country of Origin China *
Item Dielectric Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Material - Pipe Non-Alloy Steel and PEX
Pipe Size - Nominal 1"
Overall Pipe Length 4"
Pipe Thread Type MNPT x MNPT
Max. Pressure 150 psi @ 200 Degrees F
Metal Detectable Yes
Standards ASTM A-53, ANSI B1.20.1
* This product's country of origin is subject to change

Compliance and Restrictions