Check Availability
  • GRAINGER APPROVED 

    1" x 2" 316 Stainless Steel Close Pipe Nipple, Pipe Schedule 40, Threaded on Both Ends

  • Item # 1XAE7
  • Mfr. Model # 735-001SGR
1" x 2" 316 Stainless Steel Close Pipe Nipple, Pipe Schedule 40, Threaded on Both Ends
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XAE7
Mfr. Model # 735-001SGR
UNSPSC #40142318
Catalog Page 2777
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Item Close Pipe Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Welded
Material - Pipe 316 Stainless Steel
Pipe Weld Type Electric Resistance Weld
Pipe Size - Nominal 1"
Overall Pipe Length 2"
Max. Pressure 1125 psi
Wall Thickness 1/8"
Outside Dia. 1-5/16"
Inside Dia. 1-3/64"
Temp. Range -20 Degrees to 650 Degrees F
Standards ASTM A312, ASTM A733, and ASME B1.20.1
Thread Type NPT
* This product's country of origin is subject to change

Welcome Sign In