Check Availability
  • GRAINGER APPROVED 

    1" x 2-1/2" 316 Stainless Steel Nipple, Pipe Schedule 40, Threaded On One End

  • Item # 1XBX1
  • Mfr. Model # 735-025STRGR
1" x 2-1/2" 316 Stainless Steel Nipple, Pipe Schedule 40, Threaded On One End
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Schedule 40 Stainless Steel TOE Nipples

• Max. pressure: 150 psi WOG at 150°F Temp. range: -60° to 450°F
NPT threads on 1 end for easy connection; other end is nonthreaded for welding or brazing. For use with Class 150 stainless steel threaded pipe fittings for applications with air, water, oil, natural gas, and steam. Meet ASTM A733. 304 stainless steel is a chromium-nickel material that offers very good corrosion resistance. 316 stainless steel has a higher nickel content, with the addition of molybdenum for better corrosion resistance.
Show More Close
 

Technical Specifications

Item # 1XBX1
Mfr. Model # 735-025STRGR
UNSPSC #40142408
Catalog Page 2779
Shipping Weight 0.3 lbs
Country of Origin China *
Item Nipple
Pipe Connection Type Threaded On One End
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Seamless
Material - Pipe 316 Stainless Steel
Pipe Size - Nominal 1"
Overall Pipe Length 2-1/2"
Max. Pressure 150 psi
Wall Thickness 3/16"
Outside Dia. 1-1/4"
Inside Dia. 1"
Temp. Range -60 Degrees to 450 Degrees F
Standards ASTM A 733
Thread Type NPT
* This product's country of origin is subject to change

Welcome Sign In