Check Availability
  • GRAINGER APPROVED 

    1 ft. 6" USB Cable, A Male to B Male, Blue

  • Item # 5XFT9
  • Mfr. Model # 6507
1 ft. 6" USB Cable, A Male to B Male, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5XFT9
Mfr. Model # 6507
UNSPSC #56112005
Shipping Weight 0.05 lbs
Country of Origin USA *
Item USB Cable
USB Specification 3.0
Cable Length 1 ft. 6"
Color Blue
Connector Type A Male to B Male
Features Gold Plated
For Use With Printers, and ext HD
Standards UL/CSA
* This product's country of origin is subject to change

Compliance and Restrictions