Check Availability
  • GRAINGER APPROVED 

    1" Threaded IMC, Rigid Insulated Bushing

  • Item # 5XC36
  • Mfr. Model # 5XC36
1" Threaded IMC, Rigid Insulated Bushing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this fitting to couple, connect, fasten, or ground conduit or cables.
Show More Close
 

Technical Specifications

Item # 5XC36
Mfr. Model # 5XC36
UNSPSC #39121312
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Insulated Bushing
For Conduit Type Threaded IMC, Rigid
Conduit Fitting Type Bushing
Conduit Trade Size 1"
Conduit Fitting Material Plastic
For Use With Threaded Metallic Conduit
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.