Check Availability
  • GRAINGER APPROVED 

    3/8"-16 Steel Hex Serrated Flange Bolt, Grade 5, 1"L, Zinc Plated Finish, 630 PK

  • Item # 4RXK4
  • Mfr. Model # 4RXK4
3/8"-16 Steel Hex Serrated Flange Bolt, Grade 5, 1"L, Zinc Plated Finish, 630 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The serrations bite securely into materials to resist loosening. Equivalent to SAE Grade 5 screws.
Show More Close
 

Technical Specifications

Item # 4RXK4
Mfr. Model # 4RXK4
UNSPSC #31161501
Shipping Weight 33.39 lbs
Country of Origin Taiwan *
Item Flange Bolt
System of Measurement Inch
Basic Material Steel
Material Grade Grade 5
Fastener Finish Zinc Plated
Head Type - Bolts Hex Serrated Flange
Dia./Thread Size 3/8"-16
Fastener Length 1"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Fully Threaded
Fastener Industry Standards IFI-111
Min. Thread Length 1"
Head Height 25/64"
Head Width 9/16"
Flange Dia. 13/16"
Proof Load 85,000 psi
Tensile Strength 120,000 psi
Rockwell Hardness C25 to C34
* This product's country of origin is subject to change

Compliance and Restrictions