Check Availability
  • GRAINGER APPROVED 

    1/4"-28, Steel Hex Head Cap Screw, Grade 8, 1"L, Plain Finish, 2200 PK

  • Item # 5KGT7
  • Mfr. Model # 452044-BR
1/4"-28, Steel Hex Head Cap Screw, Grade 8, 1"L, Plain Finish, 2200 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These Hex Head Cap Screws feature hexagon-shaped heads for tightening and loosening with a socket or wrench. Grade 8 steel construction offers high tensile strength and high torque capabilities.
Show More Close
 

Technical Specifications

Item # 5KGT7
Mfr. Model # 452044-BR
UNSPSC #31161501
Shipping Weight 40.26 lbs
Country of Origin USA *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Grade 8
Fastener Finish Plain
Dia./Thread Size 1/4"-28
Fastener Length 1"
Fastener Thread Direction Right Hand
Fastener Thread Type UNF (Fine)
Fastener Thread Style Partially Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 3/4"
Head Height 5/32"
Head Width 7/16"
Tensile Strength 150,000 psi
Rockwell Hardness C33 to C39
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms