Check Availability
  • GRAINGER APPROVED 

    1" Steel Hex Head Cap Screw, Grade 8, 5/16"-24 Dia/Thread Size, 100 PK

  • Item # 38ZY94
  • Mfr. Model # N04360.031.0100
1" Steel Hex Head Cap Screw, Grade 8, 5/16"-24 Dia/Thread Size, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38ZY94
Mfr. Model # N04360.031.0100
UNSPSC #31161501
Catalog Page 2059
Shipping Weight 2.95 lbs
Country of Origin USA *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Grade 8
Fastener Finish Zinc Yellow
Dia./Thread Size 5/16"-24
Fastener Length 1"
Fastener Thread Direction Right Hand
Fastener Thread Type UNF (Fine)
Fastener Thread Style Fully Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 7/8"
Head Height 13/64"
Head Width 1/2"
Proof Load 120,000 psi
Tensile Strength 150,000 psi
Rockwell Hardness C33 to C39
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms