Check Availability
  • GRAINGER APPROVED 

    1" Steel Hex Head Cap Screw, Grade 8, 1/4"-28 Dia/Thread Size, 100 PK

  • Item # 38ZY88
  • Mfr. Model # N04360.025.0100
1" Steel Hex Head Cap Screw, Grade 8, 1/4"-28 Dia/Thread Size, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This small but critical part helps keep your production running smoothly. Secure yet removable general purpose threaded fastener is designed for insertion in pretapped holes or for use with nuts. Thick, hexagonal head with a washer face under the head provides an ample bearing surface for tightening with a wrench. Finding the right screw for your project is essential. Minimum thread length is calculated using the screw’s length. The formula is dia. X 2 + 1/4”.
Show More Close
 

Technical Specifications

Item # 38ZY88
Mfr. Model # N04360.025.0100
UNSPSC #31161501
Catalog Page 2059
Shipping Weight 1.79 lbs
Country of Origin USA *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Grade 8
Fastener Finish Zinc Yellow
Dia./Thread Size 1/4"-28
Fastener Length 1"
Fastener Thread Direction Right Hand
Fastener Thread Type UNF (Fine)
Fastener Thread Style Fully Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 3/4"
Head Height 5/32"
Head Width 7/16"
Proof Load 120,000 psi
Tensile Strength 150,000 psi
Rockwell Hardness C33 to C39
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms