Check Availability
  • GRAINGER APPROVED 

    1" Steel Hex Head Cap Screw, Grade 5, 7/16"-14 Dia/Thread Size, 25 PK

  • Item # 38TM22
  • Mfr. Model # N01200.043.0100
1" Steel Hex Head Cap Screw, Grade 5, 7/16"-14 Dia/Thread Size, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Finding the right screw for your project is essential. This hex-head cap screw is a small but critical part that helps keep your production running smoothly. It features a thick, hexagonal head with a washer face under the head to provide an ample bearing surface for tightening with a wrench. This secure yet removable general purpose threaded fastener is designed for insertion in pretapped holes or for use with nuts. Minimum thread length is calculated using the screw’s length. The formula is dia. X 2 + 1/4”.
Show More Close
 

Technical Specifications

Item # 38TM22
Mfr. Model # N01200.043.0100
UNSPSC #31161501
Catalog Page 2057
Shipping Weight 1.45 lbs
Country of Origin USA *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Grade 5
Fastener Finish Zinc Plated
Dia./Thread Size 7/16"-14
Fastener Length 1"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Fully Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 1"
Head Height 9/32"
Head Width 5/8"
Temp. Range -58 Degrees to 302 Degrees F
Proof Load 74,000 to 85,000 psi
Tensile Strength 105,000 to 120,000 psi
Rockwell Hardness C19 to C30
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms