Check Availability
  • GRAINGER APPROVED 

    1" Pipe Size Double Sphere Neoprene Expansion Joint, 170°F Temp. Range

  • Item # 45RF83
  • Mfr. Model # AMT201
1" Pipe Size Double Sphere Neoprene Expansion Joint, 170°F Temp. Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This expansion joint provides sound and vibration isolation, absorbs water pulsation, and minimizes water hammer. It helps prevent piping system damage by absorbing greater contraction, elongation, and angular movement than single sphere models. Unit also acts as a good electrical insulator.
Show More Close
 

Technical Specifications

Item # 45RF83
Mfr. Model # AMT201
UNSPSC #40142312
Catalog Page 2839
Shipping Weight 3.7 lbs
Country of Origin Taiwan *
Item Expansion Joint
Type Double Sphere
Pipe Size 1"
Connection Flanged
Material Neoprene
Bolt Holes 4
Bolt Hole Size 0.63"
Flange Thickness 0.55
Max. Pressure 231 psi
Temp. Range 170 Degrees F
Vacuum 26 In Hg At 72 Degrees F
Overall Length 6
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

This item is restricted for international sale.