Check Availability
  • GRAINGER APPROVED 

    1" Black Steel Nipple, 7-1/2" Overall Pipe Length, Threaded on Both Ends, Welded, Pipe Schedule 40

  • Item # 34DD19
  • Mfr. Model # 0830026209
1" Black Steel Nipple, 7-1/2" Overall Pipe Length, Threaded on Both Ends, Welded, Pipe Schedule 40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34DD19
Mfr. Model # 0830026209
UNSPSC #40142318
Shipping Weight 1.0 lbs
Country of Origin China *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Welded
Material - Pipe Black Steel
Pipe Weld Type Continuous Weld
Pipe Size - Nominal 1"
Overall Pipe Length 7-1/2"
Pipe Thread Type MNPT x MNPT
Max. Pressure 150 psi
Max. Steam Pressure 150 psi WSP @ 360 Degrees F
Standards ASTM A53/A733
Metal Detectable Yes
* This product's country of origin is subject to change

Compliance and Restrictions