Check Availability
  • GRAINGER APPROVED 

    1" Black Steel Nipple, 6-1/2" Overall Pipe Length, Threaded on Both Ends, Welded, Pipe Schedule 40

  • Item # 34DD18
  • Mfr. Model # 0830025805
1" Black Steel Nipple, 6-1/2" Overall Pipe Length, Threaded on Both Ends, Welded, Pipe Schedule 40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fitting is interchangeable with black cast-iron or steel. For low-pressure plumbing applications including air, water, natural gas, and steam.
Show More Close
 

Technical Specifications

Item # 34DD18
Mfr. Model # 0830025805
UNSPSC #40142318
Catalog Page 2766
Shipping Weight 0.75 lbs
Country of Origin China *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Welded
Material - Pipe Black Steel
Pipe Weld Type Continuous Weld
Pipe Size - Nominal 1"
Overall Pipe Length 6-1/2"
Pipe Thread Type MNPT x MNPT
Max. Pressure 150 psi
Max. Steam Pressure 150 psi WSP @ 360 Degrees F
Standards ASTM A-53 Type F, Grade A, ASTM A733
Metal Detectable Yes
* This product's country of origin is subject to change

Compliance and Restrictions