Check Availability
  • GRAINGER APPROVED 

    1 AWG One-Hole Lug Compression Connector, Straight Barrel, Gold

  • Item # 29YK69
  • Mfr. Model # 29YK69
1 AWG One-Hole Lug Compression Connector, Straight Barrel, Gold
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These compression connectors feature aluminum construction.
Show More Close
 

Technical Specifications

Item # 29YK69
Mfr. Model # 29YK69
UNSPSC #39121405
Catalog Page 374
Shipping Weight 0.05 lbs
Country of Origin China *
Item One-Hole Lug Compression Connector
Connector Type Straight Barrel
Cable Size 1 AWG
Tongue Style Standard
Color Code Gold
Die Code 45
Length 2.22"
Barrel Length Short
Material Aluminum
Stud Size 5/16"
Hole Center to End 0.340"
Width 0.75"
Peep Hole No
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions