Check Availability
  • GRAINGER APPROVED 

    1/8" x 2-1/2" 304 Stainless Steel Nipple, Pipe Schedule 40, Threaded on Both Ends

  • Item # 1XAL4
  • Mfr. Model # 710-025SGR
1/8" x 2-1/2" 304 Stainless Steel Nipple, Pipe Schedule 40, Threaded on Both Ends
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XAL4
Mfr. Model # 710-025SGR
UNSPSC #40142318
Catalog Page 2778
Shipping Weight 0.052 lbs
Country of Origin China *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Seamless
Material - Pipe 304 Stainless Steel
Pipe Size - Nominal 1/8"
Overall Pipe Length 2-1/2"
Max. Pressure 3010 psi
Wall Thickness 1/16"
Outside Dia. 3/8"
Inside Dia. 1/4"
Temp. Range -20 Degrees to 650 Degrees F
Standards ASTM A312, ASTM A733, and ASME B1.20.1
Thread Type NPT
* This product's country of origin is subject to change

Compliance and Restrictions