Check Availability
  • GRAINGER APPROVED 

    1/8" x 12" 316 Stainless Steel Nipple, Pipe Schedule 40, Threaded on Both Ends

  • Item # 1WZX2
  • Mfr. Model # 730-120SGR
1/8" x 12" 316 Stainless Steel Nipple, Pipe Schedule 40, Threaded on Both Ends
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1WZX2
Mfr. Model # 730-120SGR
UNSPSC #40142318
Catalog Page 2779
Shipping Weight 0.25 lbs
Country of Origin China *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Seamless
Material - Pipe 316 Stainless Steel
Pipe Size - Nominal 1/8"
Overall Pipe Length 12"
Max. Pressure 2893 psi @ 650 Degrees F
Wall Thickness 1/16"
Outside Dia. 13/32"
Inside Dia. 17/64"
Temp. Range -20 Degrees to 650 Degrees F
Standards ASTM A312, ASTM A733, and ASME B1.20.1
Thread Type NPT
* This product's country of origin is subject to change

Compliance and Restrictions