Check Availability
1/8" x 10 ft. 316 Stainless Steel Pipe, Pipe Schedule 40, Non-Threaded
  • GRAINGER APPROVED 

    1/8" x 10 ft. 316 Stainless Steel Pipe, Pipe Schedule 40, Non-Threaded

  • Item # 1RUL2
  • Mfr. Model # 730-1200LSGR
  • Web Price
    $79.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1RUL2
Mfr. Model # 730-1200LSGR
UNSPSC #40142117
Catalog Page 2779
Shipping Weight 2.0 lbs
Country of Origin China *
Item Pipe
Pipe Connection Type Non-Threaded
Pipe Type Pipe
Pipe Schedule 40
Seamless/Welded Welded
Material - Pipe 316 Stainless Steel
Pipe Weld Type Continuous Weld
Pipe Size - Nominal 1/8"
Overall Pipe Length 10 ft.
Max. Pressure 4096 psi @ 650 Degrees F
Wall Thickness 1/16"
Outside Dia. 3/8"
Inside Dia. 1/4"
Standards ASTM A 312

* This product's country of origin is subject to change

Compliance and Restrictions