Check Availability
  • GRAINGER APPROVED 

    1-8 Steel Structural Bolt with Nut, A325 Type 1, 6-1/2"L, Plain Finish, 100 PK

  • Item # 5CLH3
  • Mfr. Model # 5CLH3
1-8 Steel Structural Bolt with Nut, A325 Type 1, 6-1/2"L, Plain Finish, 100 PK
Qty
  • Web Price
    $968.20 / pkg. of 100
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5CLH3
Mfr. Model # 5CLH3
UNSPSC #31161614
Shipping Weight 215.8 lbs
Country of Origin USA *
System of Measurement Inch
Item Structural Bolt with Nut
Structural Bolt Type Structural Bolt with Nut
Basic Material Steel
Material Grade A325 Type 1
Fastener Finish Plain
Dia./Thread Size 1-8
Fastener Length 6-1/2"
Fastener Thread Type UNC (Coarse)
Fastener Industry Standards ASTM A325 Type 1
Thread Length 1-3/4"
Fastener Thread Direction Right Hand
Head Dia. 1-5/8"
Head Height 39/64"
Tensile Strength (PSI) 120,000
Rockwell Hardness C25 to C34
Includes Heavy Hex Nut
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.