Check Availability
1"-8 Low Crown Cap Nut, Plain Finish, Stainless Steel 18-8, EA1
  • GRAINGER APPROVED 

    1"-8 Low Crown Cap Nut, Plain Finish, Stainless Steel 18-8, EA1

  • Item # 6UVA7
  • Mfr. Model # CPB258
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 6UVA7
Mfr. Model # CPB258
UNSPSC #31161705
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Cap Nut
Nut Style Low Crown Cap Nut
System of Measurement Inch
Basic Material Stainless Steel
Fastener Finish Plain
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Dia./Thread Size 1"-8
Fastener Thread Depth 1"
Material Grade 18-8
Width Across Flats 1-7/16"
Nut Height 1-35/64"

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms