Check Availability
  • GRAINGER APPROVED 

    1/8" Black Steel Nipple, 5" Overall Pipe Length, Threaded on Both Ends, Welded, Pipe Schedule 40

  • Item # 10E185
  • Mfr. Model # 10E185
1/8" Black Steel Nipple, 5" Overall Pipe Length, Threaded on Both Ends, Welded, Pipe Schedule 40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10E185
Mfr. Model # 10E185
UNSPSC #40142318
Shipping Weight 2.98 lbs
Country of Origin China *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Welded
Material - Pipe Black Steel
Pipe Weld Type Electric Resistance Weld
Pipe Size - Nominal 1/8"
Overall Pipe Length 5"
Pipe Thread Type MNPT x MNPT
Max. Pressure 150 psi @ 400 Degrees F
Max. Steam Pressure 150 psi WSP
Outside Dia. 25/64"
Standards ANSI ASME B1.20.1
Metal Detectable Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms