Check Availability
  • GRAINGER APPROVED 

    #1-72 Machine Screw, 18-8 (304) Stainless Steel, 1/8" L, 100 PK

  • Item # 1ZE99
  • Mfr. Model # 1ZE99
#1-72 Machine Screw, 18-8 (304) Stainless Steel, 1/8" L, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1ZE99
Mfr. Model # 1ZE99
UNSPSC #31161504
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Pan
Head Type Pan
Material 18-8 (304) Stainless Steel
Length 1/8"
Drive Type Slotted
Finish Plain
Dia./Thread Size #1-72
Head Dia. 0.142"
Head Height 0.046"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 100
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close