Check Availability
  • GRAINGER APPROVED 

    1-7/8"L x 1-7/8"H Brass Flare Ground Plug Valve, 5/16" Tube Size

  • Item # 1VPZ4
  • Mfr. Model # 6724
1-7/8"L x 1-7/8"H Brass Flare Ground Plug Valve, 5/16" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for use in automotive and industrial applications. Valve features a universal lubricant satisfactory for most common fluids.
Show More Close
 

Technical Specifications

Item # 1VPZ4
Mfr. Model # 6724
UNSPSC #40141626
Catalog Page 2914
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Ground Plug Valve
Valve Design 2-Way
Body Material Brass
Connection Type Flare
Tube Size 5/16"
Max. Pressure 30 psi
Temp. Range -65 Degrees To 250 Degrees F
Handle Type Lever Operated
Overall Height 1-7/8"
Overall Length 1-7/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Alternate Search Terms