Check Availability
  • GRAINGER APPROVED 

    1.688" 304 Stainless Steel Helical Insert, 1 1/8-7 Internal Thread; PK1

  • Item # 5WZX4
  • Mfr. Model # 3532-1.1/8X1.5DSL
1.688" 304 Stainless Steel Helical Insert, 1 1/8-7 Internal Thread; PK1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5WZX4
Mfr. Model # 3532-1.1/8X1.5DSL
UNSPSC #31162802
Catalog Page 2137
Shipping Weight 0.12 lbs
Country of Origin United Kingdom *
Item Helical Insert
Type Screw Locking
Material 304 Stainless Steel
Internal Thread Size 1 1/8-7
Thread Type UNC
Thread Direction Right Hand
Length 1.688"
Free Coil Dia. 1.355"
Tap Sizes 1 1/8-7
Drill Size 1 5/32"
Tensile Strength (PSI) 200,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions