Check Availability
  • GRAINGER APPROVED 

    1.55mm Spring Steel C 60 Conical Washer with Plain Finish

  • Item # 6FY76
  • Mfr. Model # 6FY76
1.55mm Spring Steel C 60 Conical Washer with Plain Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6FY76
Mfr. Model # 6FY76
UNSPSC #31161817
Catalog Page 2094
Shipping Weight 0.14 lbs
Country of Origin Taiwan *
Item Conical Washer
Type Nonserrated
Material Spring Steel C 60
Finish Plain
Fits Bolt Sizes M5
Inside Dia. 5.3mm
Outside Dia. 11mm
Thickness 1.2mm
Overall Height 1.55mm
Rockwell Hardness C43 to C50
Application For Use with Short Bolts Predominantly Subject to Thrust
Meets/Exceeds DIN 6796
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions