Check Availability
  • GRAINGER APPROVED 

    1.5 mil Standard Poly Tubing, Clear, 2900 ft. x 9" Width

  • Item # 5CRA2
  • Mfr. Model # 5CRA2
1.5 mil Standard Poly Tubing, Clear, 2900 ft. x 9" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Create custom packaging for items of various lengths and sizes by cutting polyethylene tubing to length. Tubing is extremely flexible, ends may be heat sealed, stapled, bag tied, or taped closed. 100% virgin low-density polyethylene material is treated on 1 side to accept printing. 12"-dia. roll with 3" core.

• 1.5 mil
• 2900-ft. roll
• Meets FDA requirements
Show More Close
 

Technical Specifications

Item # 5CRA2
Mfr. Model # 5CRA2
UNSPSC #24111503
Catalog Page 1408
Shipping Weight 32.5 lbs
Country of Origin Taiwan *
Item Poly Tubing
Thickness 1.5 mil
Width 9"
Length 2900 ft.
Core Dia. 3"
Bag Material Low Density Polyethylene (LDPE)
Standards Amine Free
Depth 0
Bag Features Standard
Color Clear
Open/Reclosable Open
Bag Closure Type None
FDA Compliant Yes
Bag Package Configuration Cored Roll
Bag Item Poly Tubing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In