Check Availability
  • GRAINGER APPROVED 

    1-5/8" High Carbon Steel Cot Extension Spring with Zinc Plated Finish; PK6

  • Item # 1NAN8
  • Mfr. Model # 1NAN8
1-5/8" High Carbon Steel Cot Extension Spring with Zinc Plated Finish; PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1NAN8
Mfr. Model # 1NAN8
UNSPSC #31161907
Shipping Weight 0.21 lbs
Country of Origin USA *
Item Extension Spring
Type Cot
Material High Carbon Steel
Finish Zinc Plated
End Type Machine Hooks
Overall Length 1-5/8"
Outside Dia. 23/32"
Wire Dia. 0.105"
Load (Lbs.) 31.02
Deflection @ Load 0.13"
Spring Rate (Lbs./In.) 120.89
Meets/Exceeds ASTM A227
Package Quantity 6
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close