Check Availability
  • GRAINGER APPROVED 

    1/4HP Progressive Cavity Polypropylene Battery Operated Drum Pump, 12 GPM

  • Item # 49XY66
  • Mfr. Model # 12V-Trans
1/4HP Progressive Cavity Polypropylene Battery Operated Drum Pump, 12 GPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49XY66
Mfr. Model # 12V-Trans
UNSPSC #40151529
Shipping Weight 21.9 lbs
Country of Origin USA *
Item Battery Operated Drum Pump
Voltage 12VDC
Phase 1
HP 1/4
Motor RPM 2600
Motor Enclosure Open Drip Proof
Motor Type Electric DC
Housing Material Polypropylene
Wetted Materials Polypropylene, 304 Stainless Steel, Santoprene, Viton
Discharge Tubing Material PVC
Hose Material PVC
Piston Material Polypropylene
For Use With Oils, Light Detergents
GPM 12
Max. Pressure 15 psi
Max. Viscosity 900 CPS
Max. GPM for Oil 9
Max. GPM for Water 12
Inlet Size 2" or 1" FNPT
Outlet Size 1" FNPT
Discharge Tube Outlet ID Size 1"
Discharge Tube Outlet OD Size 1-5/16"
Discharge Tube Length 5 ft.
Hose Length 5 ft.
Suction Tube Length 36"
Suction Tube Outlet O.D. Size 1-5/16"
Suction Tube Outlet I.D. Size 1"
Suction Tube Type Progressive Cavity
Length 14"
Metered No
Adapter Type Threaded
Adapter Material Polypropylene
Adapter Dia. 1"
DEF Compatible Yes
Agency Compliance EPA 165.45
Manufacturers Warranty Length 1 yr.
Includes Motor, Alligator Clips
Discharge Size FPT (In.) 1
Duty Intermittent
Full Load Amps 20.0
Height 7"
Hose Inside Dia. 1"
Max. Head 10 ft.
Max. Liquid Temp. 130 Degrees F
Min. Length 6"
Self-Priming Yes
Suction Tube Material PVC
Thermal Protection Yes
Width 7-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions