Check Availability
  • GRAINGER APPROVED 

    1/4" x 4 ft. Red Brass Pipe, Pipe

  • Item # 4GTN3
  • Mfr. Model # 461-480GR
1/4" x 4 ft. Red Brass Pipe, Pipe
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GTN3
Mfr. Model # 461-480GR
UNSPSC #40142107
Catalog Page 2786
Shipping Weight 1.788 lbs
Country of Origin Mexico *
Item Pipe
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe
Pipe Schedule 40
Pipe Size - Nominal 1/4"
Overall Pipe Length 4 ft.
Material - Pipe Red Brass
Pipe Thread Type MNPT x MNPT
Outside Dia. 9/16"
Temp. Range -20 To 450 Degrees F
Pressure (PSI) 282
Standards ASTM B43, ASTM B687, ANSI B1.20.1, Lead Free & NSF 372 Listed
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms