Check Availability
  • GRAINGER APPROVED 

    1/4" x 10 ft. 316 Stainless Steel Pipe, Pipe Schedule 80, Non-Threaded

  • Item # 4LGP2
  • Mfr. Model # 4LGP2
1/4" x 10 ft. 316 Stainless Steel Pipe, Pipe Schedule 80, Non-Threaded
Qty
  • Web Price
    $100.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LGP2
Mfr. Model # 4LGP2
UNSPSC #40142117
Shipping Weight 4.806 lbs
Country of Origin China *
Item Pipe
Pipe Connection Type Non-Threaded
Pipe Type Pipe
Pipe Schedule 80
Seamless/Welded Seamless
Material - Pipe 316 Stainless Steel
Pipe Size - Nominal 1/4"
Overall Pipe Length 10 ft.
Max. Pressure 250 psi
Wall Thickness 3/16"
Outside Dia. 1/2"
Inside Dia. 1/4"
Temp. Range -60 Degrees to 450 Degrees F
Standards ASTM A 312
* This product's country of origin is subject to change

Compliance and Restrictions